RU Model Series 199 MBH Outdoor Condensing Propane Tankless Water Heater

Part #RRU98EP  |  Item #4343515  |  Manufacturer Part #RU98EP

Fuel Type:

Propane
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Condensing technology
  • Digital temperature control
  • Includes isolation valve kit
  • Pre-set at 120° F, adjustable 98° - 140° F

Specifications

AMP: 4

Application: Commercial

BTU: 199000

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: RU Model Series

Color Finish: Silver

Condensing: Yes

Depth: 10 in

Energy Star Compliant: Yes

Flow Rate: 9.8 gpm

Fuel Type: Propane

GSA Approved: No

Green: [Yes, Energy Star]

Height: 26 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

MBH: 199

Maximum Pressure: 150 psi

NSF Certified: No

Phase: Single Phase

Power Source: Gas

Product Type: Tankless Water Heater

Temperature Range: 98 to 185 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.92

Vent Type: Vent Free

Volts: 120V

Water Heater Type: Tankless

Water Inlet Connection Size: 3/4 in

Water Outlet Connection Size: 3/4 in

Width: 18-1/2 in