Rinnai SE+ 9.8 GPM Exterior Flow Tankless Water Heater

RRU98E

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Condensing technology
  • Digital temperature control
  • Includes isolation valve kit
  • Pre-set at 120° F, adjustable 98° - 140° F

SPECIFICATIONS

AMP
4
BTU
199000
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
SE+
Color Finish
Silver
Depth
10 in
Energy Star Compliant
Yes
Flow Rate
9.8 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
26 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Installation Type
Wall Mount
MBH
199
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Product Type
Tankless Water Heater
Temperature Range
98 to 185 Deg F
UL Listed
No
Vent Type
Vent Free
Volts
120V
Water Heater Type
Tankless
Water Inlet Connection Size
3/4 in
Water Outlet Connection Size
3/4 in
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday