Rinnai SENSEI™ RU Model Series 199 MBH Indoor Condensing Natural Gas Water Heater

RRU199I

Manufacturer Part #: RU199IN

Fuel Type

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easier to install – includes adjustable mounting bracket, easy parameter adjustments, and flexible venting
  • Easy to service - clean, sleek design allows for any part to be accessed in minutes
  • Operational excellence - all major components manufactured by Rinnai to ensure Rinnai quality
  • Integrated check valve that prevents backflow from outside
  • Fiber mesh premix burner
  • Integrated logic to temporarily activate the unit in extreme cold climates
  • 2" PVC on up to 65' vent runs
  • Approved for 14 possible vent configurations and 9 compatible vent manufacturers (includes PVC)

SPECIFICATIONS

AMP
4
Application
Commercial
BTU
199000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
SENSEI™ RU Model Series
Depth
22-1/20 in
End Connection 2
MNPT
End Connections
MNPT
Flow Rate
11 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
33-43/50 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Indoor Outdoor
Indoor
Installation Type
Wall Mount
MBH
199
Maximum Pressure
150 psi
Maximum Temperature
185
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Product Type
Tankless Water Heater
Supply Pipe Connection
3/4 in
Temperature Range
98 to 185 Deg F
UL Listed
No
Uniform Energy Factor UEF
0.93
Vent Type
Direct Vent
Volts
120V
Water Heater Type
Tankless
Water Inlet Connection Size
3/4 in
Water Outlet Connection Size
3/4 in
Weight
74.1
Width
14-19/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday