Rinnai

SENSEI™ RUR Model Series 160 MBH Indoor Condensing Natural Gas Tankless Water Heater

Part #RRUR160IN  |  Manufacturer Part #RUR160iN

Fuel Type:

Natural Gas
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easier to install – includes adjustable mounting bracket, easy parameter adjustments, and flexible venting
  • Easy to service - clean, sleek design allows for any part to be accessed in minutes
  • Operational excellence - all major components manufactured by Rinnai to ensure Rinnai quality
  • Integrated check valve that prevents backflow from outside
  • Fiber mesh premix burner
  • Integrated logic to temporarily activate the unit in extreme cold climates
  • 2" PVC on up to 65' vent runs
  • Approved for 14 possible vent configurations and 9 compatible vent manufacturers (includes PVC)
  • Residential warranty: Limited 15-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 8-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)

Specifications

AMP: [4, 10]

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 160000

BTU Heat Rating: 160000 Btu/h

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Collection: SENSEI™ RUR Model Series

Color Finish: Silver

Color Finish Category: Silver Tones

Condensing: Yes

Decibel Rating dB : 52 dB

Depth: 11-2/5 in

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flow Rate: 9 gpm

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 26-2/5 in

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Input MBH : 160 MBH

Installation Type: [Indoor, Wall Mount]

Low Pressure: 50

MBH: 160

Maximum Pressure: 150 psi

Maximum Temperature: 140

Power Source: Gas

Product Type: Tankless Water Heater

Supply Pipe Connection: 3/4 in

Temperature Range: 98 to 120 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.93

Vent Type: Concentric

Volts: 120V

WIFI Enabled: Yes

Water Heater Type: Tankless

Watts: 49

Weight: 71

Width: 18-1/2 in

Wireless Communication: Wi-Fi