Rinnai

SENSEI™ SE+ Series 160 MBH Indoor Condensing Propane Water Heater

Part #RRU160IP  |  Manufacturer Part #RU160IP

Fuel Type:

Propane
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easier to install – includes adjustable mounting bracket, easy parameter adjustments, and flexible venting
  • Easy to service - clean, sleek design allows for any part to be accessed in minutes
  • Operational excellence - all major components manufactured by Rinnai to ensure Rinnai quality
  • Integrated check valve that prevents backflow from outside
  • Fiber mesh premix burner
  • Integrated logic to temporarily activate the unit in extreme cold climates
  • 2" PVC on up to 65' vent runs
  • Approved for 14 possible vent configurations and 9 compatible vent manufacturers (includes PVC)

Specifications

AMP: 4

Application: Commercial

BTU: 160000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: SENSEI™ SE+ Series

Condensing: Yes

Depth: 22-1/20 in

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: Yes

Flow Rate: 9 gpm

Fuel Type: Propane

GSA Approved: No

Green: [Yes, Energy Star]

Height: 33-43/50 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Installation Type: Wall Mount

MBH: 160

Maximum Pressure: 150 psi

Maximum Temperature: 185

Phase: Single Phase

Power Source: Gas

Product Type: Tankless Water Heater

Supply Pipe Connection: 3/4 in

Temperature Range: 98 to 120 Deg F

Type: RRU160IP

Uniform Energy Factor UEF : 0.93

Vent Type: Direct Vent

Volts: 120V

Water Heater Type: Tankless

Water Inlet Connection Size: 3/4 in

Water Outlet Connection Size: 3/4 in

Width: 14-19/52 in