Rinnai
Standard Remote Temperature Control Resistant in Silver
Part #RMC912S | Item #4336198 | Manufacturer Part #MC-91-2S
Product Details
- Allows for precise control of hot water
- Displays water temperature and status
- Diagnostics
- Type: Residential
- Parts Warranty: 5 Years
Specifications
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 12-1/2 in
Height: 10-1/4 in
Length: 5 in
Material: Plastic
Product Type: Controller
Type: Controller
Weight: 0.4
Width: 4 in