Tankless Rack System™ 166 lb. Rack for C199i Propane Water Heater

Part #RTRW02IP  |  Item #4605115  |  Manufacturer Part #TRW02IP

Brand Model Compatibility:

C199i Propane Water Heater
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-mount tankless water heater mounting rack
  • Connect 2 units on a single vent system
  • In-line configuration
  • For use with inside/internal rated tankless water heater
  • Use with liquid propane tankless water heaters

Lead Law Compliant

Documents

Specifications

Application: Commercial

Brand Model Compatibility: C199i Propane Water Heater

Coating: Powder Coated

Collection: Tankless Rack System™

Color Finish: Grey

Gauge: 14

Height: 56-41/50 in

IAPMO Listed: No

Installation Type: Wall Hung

Lead Law Compliant: Yes

Material: Steel

Product Type: Rack

Weight Capacity: 165

Width: 44 in