362 lb. Rack System
Tankless Rack System™ 362 lb. Rack System
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides redundancy by linking multiple units together
- Use cascade cables to electronically connect up to 24 water heaters so they communicate and ensure uniform usage
- Includes preassembled gas and water manifolds
- Has multiple venting options including PVC and polypropylene
- Comes standard with the condensing CU199 tankless water heater that boasts 97% thermal efficiency
- Fits, fully assembled, through standard 32" doorways and on elevators
- Superior load tracking saves energy by supplying only the amount of hot water needed
- Saves space and can free stand or wall mount, indoors or outdoors
- Uses natural gas or propane
- Common venting can accommodate up to 12 tankless water heaters on 6" PVC or polypropylene using either room air or direct vent applications
Specifications
- AMP:
- 16
- Application:
- Commercial
- BTU:
- 796000
- Brand Model Compatibility:
- CU199e, CU199i
- Coating:
- Powder Coated
- Collection:
- Tankless Rack System™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal, Grey
- Condensing:
- Yes
- Depth:
- 28-59/100 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 44 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 57-69/100 in
- IAPMO Listed -:
- Yes
- Ignition System:
- Direct Electronic Ignition
- Installation Type:
- Outdoor
- Length:
- 28-59/100 in
- Material:
- Aluminum, Copper, Steel
- Product Type:
- Rack System
- Supply Pipe Connection Size:
- 2 in
- Vent Type:
- Vent Free
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 365 lb
- Weight Capacity:
- 362 lb
- Width:
- 47 in