Rinnai

Tankless Rack System™ 796 MBH Natural Gas Tankless Water Heater

Part #RTRS46EN  |  Manufacturer Part #TRS46EN

Fuel Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-assembled with multiple Rinnai tankless water heaters
  • Thermal efficiency: 96%
  • Commercial Energy Star® certified
  • Direct replacement for domestic boilers

Green

Documents

Specifications

AMP: 16

Application: Residential

BTU: 796000

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Tankless Rack System™

Depth: 75 in

Energy Star Compliant: Yes

Flow Rate: 39.2 gpm

Fuel Type: Natural Gas

GSA Approved: No

Green: [Yes, Energy Star]

Height: 62 in

IAPMO Listed: No

Ignition System: Electronic Ignition

MBH: 796

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Temperature Range: 98 to 185 Deg F

UL Listed: No

Volts: 120V

Water Heater Type: Tankless