Rack for CU199i Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #TRS02ILCUiN
Tankless Rack System™ Rack for CU199i Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides redundancy by linking multiple units together
- Use Cascade Cables to electronically connect up to 24 water heaters so they communicate and ensure uniform usage
- Includes preassembled gas and water manifolds
- Has multiple venting options including PVC and Polypropylene
- Comes standard with the condensing CU199 Tankless Water Heater that boasts 97% thermal efficiency
- Fits, fully assembled, through standard 32" doorways and on elevators
- Superior load tracking saves energy by supplying only the amount of hot water needed
- Saves space and can freestand or wall mount, indoors or outdoors
- Common venting can accommodate up to 12 Tankless Water Heaters on 6" PVC or Polypropylene using either Room Air or Direct Vent applications
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- CU199i Natural Gas Water Heater
- Coating:
- Powder Coated
- Collection:
- Tankless Rack System™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 28-59/100 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 57-69/100 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Aluminum
- Origin:
- Global
- Product Type:
- Rack
- Weight:
- 214 lb
- Width:
- 47 in