Tankless Rack System™ Rack for CU199i Natural Gas Water Heater

Part #RTRS03ILCUIN  |  Item #7578014  |  Manufacturer Part #TRS03ILCUiN

$ 13,193.00 EACH

Brand Model Compatibility:

CU199i Natural Gas Water Heater

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes preassembled gas and water manifolds
  • Provides redundancy by linking multiple units together
  • Use Cascade Cables to electronically connect up to 24 water heaters so they communicate and ensure uniform usage
  • Saves space and can freestand or wall mount, indoors or outdoors
  • Superior load tracking saves energy by supplying only the amount of hot water needed
  • Comes standard with the condensing CU199 Tankless Water Heater that boasts 97% thermal efficiency
  • Fits, fully assembled, through standard 32" doorways and on elevators
  • Has multiple venting options including PVC and Polypropylene
  • Common venting can accommodate up to 12 Tankless Water Heaters on 6" PVC or Polypropylene using either Room Air or Direct Vent applications

Specifications

Application: Commercial

Brand Model Compatibility: CU199i Natural Gas Water Heater

Coating: Powder Coated

Collection: Tankless Rack System™

Color Finish: Grey

Color Finish Category: Greys

Depth: 28-59/100 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 57-69/100 in

IAPMO Listed: Yes

Installation Type: Freestanding

Material: Aluminum, Sheet Metal

Origin: Global

Product Type: Rack

Weight: 297

Width: 47 in