Rinnai Tankless Water Heater

RRUCSIP

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
2.3
BTU
130000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Depth
22 in
End Connection 1
MNPT
End Connection 2
MNPT
Energy Star Compliant
Yes
Flow Rate
6.5 gpm
Fuel Type
LP Gas
GSA Approved
No
Green
Energy Star, Yes
Height
34 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Installation Type
Indoor
MBH
130
Maximum Pressure
150 psi
Maximum Temperature
185
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
98 to 120F
UL Listed
Yes
Vent Type
Direct Vent
Volts
120V
Water Heater Type
Tankless
Width
14.5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday