Rinnai SE+ 9.8 gpm 199000 BTU Exterior Recirculating Tankless Water Heater

RRUR98E

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Endless supply of hot water
  • Frost and boiling protection
  • Includes isolation valves
  • Includes remote controller
  • Recirculation provided by thermal bypass technology which includes an integrated pump, internal bypass line and thermal bypass valve which means less wait time for hot water
  • Space saving design

SPECIFICATIONS

AMP
10
ANSI Specifications
ANSI Z21.10.3
BTU
199000
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
SE+
Color Finish
Silver
Depth
10 in
End Connection 1
MNPT
End Connections
MNPT
Energy Star Compliant
Yes
Flow Rate
9.8 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
25-7/10 in
IAPMO Listed
No
Ignition System
Electric Ignition
Installation Type
Wall Mount
Lead Law Compliant
Yes
MBH
199
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Phase
Single Phase
Power Source
Gas
Product Type
Tankless Water Heater
Supply Pipe Connection
3/4 in
Temperature Range
98 to 185 Deg F
UL Listed
No
Vent Type
Vent Free
Volts
120V
Water Heater Type
Tankless
Water Inlet Connection Size
3/4 in
Water Outlet Connection Size
3/4 in
Watts
210
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday