Vent Pipe Extension Kit for Rinnai EX17C and EX22C Direct Vent Furnaces
Vent Pipe Extension Kit for Rinnai EX17C and EX22C Direct Vent Furnaces
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- EX17 EX22 Models
- CARB OTC LEED Compliant:
- No
- Depth:
- 31-1/2 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 39-3/5 in
- Origin:
- Global
- Product Type:
- Vent Extension
- Weight:
- 3 lb
- Width:
- 9 in