Control-R Wi-Fi Wi-Fi Motion Sensor
Control-R Wi-Fi Wi-Fi Motion Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operates the recirculation system with the detection of motion and full-body movement near the point of use, up to 30'
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Sensor
- Smart Home Enabled:
- Yes
- WIFI Enabled:
- Yes
- Weight:
- 0.22 lb
- Width:
- 2 in
- Wireless Communication - FEI:
- Wi-Fi