Rino Flex

1 x 1 x 24 in. FIP x FIP Stainless Steel Water Flex

Part #RSWF124  |  Manufacturer Part #SWF124

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Length: 24 in

Outer Hose Material: Stainless Steel