Rino Flex

3/4 x 18 in. Braided Stainless Water Heater Flexible Water Connector

Part #RSWF3418  |  Manufacturer Part #SWF3418

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Length: 18 in

Outer Hose Material: Braided Stainless

Water Supply Connector Type: Water Heater