1/4 O-Ring 10 Pack

Part #R19025  |  Item #2902388  |  Manufacturer Part #19025

Outside Diameter:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: HVAC

CE Approved: Yes

Color Finish: Black

Color Finish Category: Blacks

Faucet Part Type: O-Ring

Outside Diameter: 1/4 in