Ritchie Engineering 3-1/8 in. Pressure Gauge in Red

R49137

Diameter

3-1/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • FlutterLess™ technology with Brass surge protector minimizes needle pulsation
  • Gauges housed in steel case with front recalibrator screw

SPECIFICATIONS

Color Finish
Red
Diameter
3-1/8 in
End Connection 1
MNPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday