1/4 - 7/8 in. Tube Bender (162 Piece)
This product has been replaced by
Manufacturer Part #63331
1/4 - 7/8 in. Tube Bender (162 Piece)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ratchet mechanism, quick-change mandrels and shoes and index marks to locate bends
- For one-handed bending of soft copper or aluminum tubing
Specifications
- Application:
- Residential
- CE Approved:
- Yes
- Material:
- Die Cast Aluminum
- Number of Pieces:
- 162 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Pipe Capacity:
- 1/4 in - 7/8 in
- Tool Type:
- Tube Bender
- Weight:
- 7.096 lb