Ritchie Engineering 60 in. Hav Hose

R2160

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features double barrier protection
  • Nylon permeation barrier meets SAE requirements and moisture barrier provides improved resistance to moisture migration

SPECIFICATIONS

Color Finish
Yellow
Length
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday