10 gal. 120 V Agricultural Dispensers
Cattle Fountain 10 gal. 120 V Agricultural Dispensers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trough and frame are 304 Stainless Steel for long life
- Electric heat with adjustable thermostat
- Heavy duty Steel construction with CD-50 powder coated finish
- Electric heating elements attached directly under trough for efficiency
- Cable heater provides extra valve and supply line protection
Specifications
- AMP:
- 4.6
- Capacity:
- 10 gal
- Collection:
- Cattle Fountain
- Height:
- 26 in
- Length:
- 29-3/5 in
- Material:
- Stainless Steel
- Volts:
- 120V, 240V
- Watts:
- 548 W
- Width:
- 18 in