60 gal. Stainless Steel Trough Pack
CattleMaster 60 gal. Stainless Steel Trough Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 60 gal
- Collection:
- CattleMaster
- Height:
- 16 in
- Length:
- 145-1/2 in
- Material:
- Stainless Steel
- Width:
- 23-1/2 in