Evacuation Kit 3/8 in. x 1/4 in. 45°
MaxFlow™ Evacuation Kit 3/8 in. x 1/4 in. 45°
Frequently Purchased Together
Product Details
- 1/2" large diameter hose creates full, quicker flow: Heavy duty hose won’t collapse, vacuum rated to 20 microns, 93887: 3/8" x 1/4" 45°
- Opens up over 90% of internal diameter of access hose
- 1/4" and 5/16" core/vacuum/charge tools removes cores that cause restriction
- Reduce the time it takes to pull and hold vacuum leaving a tight and dry system
- Perform A/C and refrigeration system evacuations more than 5x faster than using 1/4" hoses
Documents
Specifications
- Application:
- HVAC
- CE Approved:
- No
- Collection:
- MaxFlow™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- End Connection 2:
- Flare
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Length:
- 60 in
- NSF Certified:
- No
- Smart Home Enabled:
- No
- Tool Type:
- Evacuation Hose Kit
- UL Listed:
- No