1-1/8 in. Expander Kit
This product has been replaced by
Manufacturer Part #60493
Yellow Jacket® 1-1/8 in. Expander Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Collection:
- Yellow Jacket®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver, Red, Yellow, Blue
- Diameter:
- 1-1/8 in
- Fits Pipe Size:
- 3/8 - 1-1/8 in
- Power Source:
- Manual
- Tool Type:
- Expansion Tool Kit