20 in. Stainless Steel Trough Omni
20 in. Stainless Steel Trough Omni
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Height:
- 26 in
- Length:
- 20 in
- Material:
- Stainless Steel
- Volts:
- 240V
- Watts:
- 248 W
- Width:
- 14-1/2 in