Ritchie Industries

3/4 in. MNPT Cattle Valve Inlet in Green

Part #RIT18622  |  Manufacturer Part #18622

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Green

Color Finish Category: Greens

End Connection 1: MNPT

End Connections: MNPT

Product Type: Cattle Valve Inlet

Valve Size: 3/4 in