3.5 gal. 120V Ecofount 1 Agricultural Dispenser

You last purchased this on
 
Ritchie Industries

3.5 gal. 120V Ecofount 1 Agricultural Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ritchie Industries

3.5 gal. 120V Ecofount 1 Agricultural Dispenser

  • Fast #
  • Part #R18430
  • Item #3860605
  • Manufacturer Part #18430
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Stainless Steel trough is surrounded by extremely durable and fully insulated poly
  • Patented plastic drink well helps insulate water and keep thermal cap in place
  • Designed with energy efficiency in mind
  • Cable heater provides extra valve and supply line protection
  • Adjustable disc thermostat
  • Floating thermal caps and patented plastic drink wells minimize heat loss in winter and keeps water cool and reduces algae growth in the summer
  • Requires Certification

Documents


Specifications

AMP:
1.4
Capacity:
3.5 gal
Height:
20 in
Length:
22 in
Material:
Stainless Steel
Volts:
120V
Watts:
173 W
Width:
18 in