Ritchie Industries

DairyFount 8 ft. Dairy Fount

Part #R18820  |  Manufacturer Part #18820

Length:

8 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: DairyFount

Color Finish: Yellow

Height: 27 in

Length: 8 ft

Width: 24 in