Ritter Disposables

20 x 35 in. Rag in Blue

Part #R150  |  Manufacturer Part #150

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Blue

Length: 20 in

Width: 35 in