72 x 42 in. Drop-In Bathtub with Reversible Drain in Almond
Riva® 72 x 42 in. Drop-In Bathtub with Reversible Drain in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sculped armrests
- Contoured backrest
- End Drain - may be used for drain outlets on either the right or left side
- Easy to clean, high-gloss acrylic
- Slip-resistant bottom
- Exclusive Tru-Level™ self-leveling base system
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Collection:
- Riva®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Reversible
- Height:
- 20-1/2 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in