L Reflective Polyester Mesh Vest

Part #RVCL2MLZL  |  Item #4083785  |  Manufacturer Part #VCL2MLZL

$ 7.31 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Adjustable front closure
  • Reflective strip is 2''
  • Two outer pockets
  • One inside pocket
  • Back binding

Documents

Specifications

ANSI Specifications: ANSI Class II

Clothing Size: L

Color Finish: Lime

Material: Plastic

Material Type: Polyester