River City

L Size Mesh Vest with Stripe in Fluorescent Lime

Part #RVCL2MLL  |  Manufacturer Part #VCL2MLL

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fluorescent lime
  • Polyester mesh
  • 2 exterior pockets
  • 2" silver reflective stripe
  • Adjustable front closure
  • 1 interior pocket
  • Meets ANSI/ISEA 107 2010

Specifications

ANSI Specifications: ANSI 107-2010

Clothing Size: L

Color Finish: Fluorescent Lime

Material: Plastic

Material Type: Polyester

Reusable: No

Type: RVCL2MLL