River City

L Size Rainsuit in Orange

Part #R2013RL  |  Manufacturer Part #2013RL

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fluorescent orange .35 mm PVC coated polyester.
  • Reflective striping for high visibility.
  • Jacket has detachable hood, covered patch pockets, and 2" silver/lime Scotchlite™ brand stripe around chest, waist and arms.
  • Bib overall has snap fly, partial elastic suspender, and reflective tape around knees.
  • Excellent for any application where visibility is a priority, e.g. airlines, police, road crews and sanitation workers.

Specifications

Clothing Size: L

Color Finish: Orange

Material: Plastic

Material Type: Polyester

Number Of Pieces: 3 Piece

Thickness: 0.35 mm