Luminator™ XXXL Size 0.38mm Class 3 PVC and Polyester 3-Peice Suit with Detachable Hood and 3M Reflective Material in Fluorescent Lime

Part #R2083SRX3  |  Manufacturer Part #2083SRX3

Starting at
$ 63.00 EACH

Clothing Size:

XXXL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clothing Size: XXXL

Collection: Luminator™

Color Finish: Fluorescent Lime

Material: Plastic

Material Type: [PVC, Polyester]

Number Of Pieces: 3 Piece

Product Type: Rain Suit

Thickness: 0.38 in