Luminator™ L Size Rainsuit

Part #R2083SRL  |  Item #3450551  |  Manufacturer Part #2083SRL

$ 56.70 EACH

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clothing Size: L

Collection: Luminator™

Color Finish: Fluorescent Lime

Material: Plastic

Material Type: [PVC, Polyester]

Number Of Pieces: 3 Piece

Product Type: Rain Suit

Thickness: 0.38 mm