River City

Luminator™ M Size Rainsuit

Part #R2083SRM  |  Manufacturer Part #2083SRM

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clothing Size: M

Collection: Luminator™

Color Finish: Fluorescent Lime

Material: Plastic

Material Type: [PVC, Polyester]

Number Of Pieces: 3 Piece

Thickness: 0.38 mm