Luminator™ M Size Rainsuit

Part #R2083SR  |  Manufacturer Part #2083SRM

Starting at
$ 59.40 EACH

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clothing Size: M

Collection: Luminator™

Color Finish: Fluorescent Lime

Material: Plastic

Material Type: [PVC, Polyester]

Number Of Pieces: 3 Piece

Product Type: Rain Suit

Thickness: 0.38 mm