River City

Luminator™ XXL Size Rainsuit

Part #R2083SRX2  |  Manufacturer Part #2083SRX2

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clothing Size: XXL

Collection: Luminator™

Color Finish: Fluorescent Lime

Material: Plastic

Material Type: [PVC, Polyester]

Number Of Pieces: 3 Piece

Thickness: 0.38 mm