River City Mesh Vest with Stripe in Fluorescent Lime

RVCL2ML

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 interior pocket
  • 2 exterior pockets
  • 2" silver reflective stripe
  • Adjustable front closure
  • Fluorescent lime
  • Meets ANSI/ISEA 107 2010
  • Polyester mesh

SPECIFICATIONS

ANSI Specifications
ANSI 107-2010
Clothing Size
L
Color Finish
Fluorescent Lime
Material
Plastic
Material Type
Polyester
Reusable
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday