River City Rainsuit in Orange

R2013R

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bib overall has snap fly, partial elastic suspender, and reflective tape around knees.
  • Excellent for any application where visibility is a priority, e.g. airlines, police, road crews and sanitation workers.
  • Fluorescent orange .35 mm PVC coated polyester.
  • Jacket has detachable hood, covered patch pockets, and 2" silver/lime Scotchlite™ brand stripe around chest, waist and arms.
  • Reflective striping for high visibility.

SPECIFICATIONS

Clothing Size
L
Color Finish
Orange
Material
Plastic
Material Type
Polyester
Number Of Pieces
3 Piece
Thickness
0.35 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday