0 items

River City Safety Vest

RVCL2MLZ

Clothing Size

Starting at $7.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class II
Clothing Size
XXL
Color Finish
Fluorescent Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday