Size 11 Mens PVC Plain Toe Boot in Black

This product has been replaced by

Muck Black 14 in. Plastic Plain Toe Boots in Black
Servus 14 in. Size 11 Plastic Plain Toe Boots in Black
Manufacturer Part #18822 M 110
You last purchased this on
 
River City

Size 11 Mens PVC Plain Toe Boot in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Muck Black 14 in. Plastic Plain Toe Boots in Black
Servus 14 in. Size 11 Plastic Plain Toe Boots in Black
Manufacturer Part #18822 M 110
River City

Size 11 Mens PVC Plain Toe Boot in Black

  • Fast #
  • Part #RPBP12011
  • Item #4067502
  • Manufacturer Part #PBP12011
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Waterproof
  • Cleated sole and kick off lug
  • Over the sock boot with plain toe
  • Polyester felt /foam EVA insole for comfort
  • Polyester lining for comfort and ease of use
  • No straps or adjustments
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Gender:
Mens
Height:
16 in
Material:
Plastic, Rubber
Material Type:
PVC
Shoe Size:
11