Size 13 Mens PVC Plain Toe Boot in Black
This product has been replaced by
Manufacturer Part #18822 M 130
Size 13 Mens PVC Plain Toe Boot in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black PVC boot
- Over the sock style
- Plain toe
- Application agriculture, canning, carpentry, construction, dairy, farming, fisheries, forestry, janitorial, petrochemical industries, plumbing, sanitation
- Cleared sole and kick off lug
- Polyester lining for comfort and ease of use
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 14 in
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 13
- Weight:
- 4.773 lb