Size 9 Mens PVC Plain Toe Boot in Black

This product has been replaced by

Muck Black 14 in. Plastic Plain Toe Boots in Black
Servus 14 in. 9 MENS Fleece, Rubber and PVC Plain Toe Knee Boot in Black
Manufacturer Part #18822 M 090
You last purchased this on
 
River City

Size 9 Mens PVC Plain Toe Boot in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Muck Black 14 in. Plastic Plain Toe Boots in Black
Servus 14 in. 9 MENS Fleece, Rubber and PVC Plain Toe Knee Boot in Black
Manufacturer Part #18822 M 090
River City

Size 9 Mens PVC Plain Toe Boot in Black

  • Fast #
  • Part #RPBP1209
  • Item #4067499
  • Manufacturer Part #PBP1209
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Black PVC boot
  • Over the sock style
  • Plain toe
  • Application agriculture, canning, carpentry, construction, dairy, farming, fisheries, forestry, janitorial, petrochemical industries, plumbing, sanitation
  • Cleared sole and kick off lug
  • Polyester lining for comfort and ease of use
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Gender:
Mens
Height:
14 in
Material:
Plastic
Material Type:
PVC
Shoe Size:
9
Weight:
4.773 lb