X2 Size Safety Vest

Part #RVCL2MLZX2  |  Item #4451488  |  Manufacturer Part #VCL2MLZX2

$ 7.31 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ANSI Specifications: ANSI Class II

Clothing Size: XXL

Color Finish: Fluorescent Lime

Material: Plastic

Material Type: Polyester

Reusable: Yes