River City
XL Reflective Polyester Mesh Vest
Part #RVCL2MLZXL | Item #4083786 | Manufacturer Part #VCL2MLZXL
$
7.31
EACH
Clothing Size
Product Details
- Adjustable front closure
- Reflective strip is 2''
- Two outer pockets
- One inside pocket
- Back binding
Documents
Specifications
ANSI Specifications: ANSI Class II
Clothing Size: XL
Color Finish: Lime
Material: Plastic
Material Type: Polyester