Petite Shipper Pre-assembled

You last purchased this on
 
R.N.C

Petite Shipper Pre-assembled

This product requires certification to purchase.
You last purchased this on
 
R.N.C

Petite Shipper Pre-assembled

  • Fast #
  • Part #EDLSSPETITEBLUE15
  • Item #7441955
  • Manufacturer Part #DLSSPETITEBLUE1.5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superior insulation reduces product loss, extends shipping time, and allows for less coolant to be used
  • Over 90 standard sizes, easy and inexpensive to customize
  • Composed of a corrugated shipping box and a two-piece insulated pad set
  • The Plastic: encased in a Blue Biodegradable plastic that will break down over a period of time when exposed to bacteria
  • Environmentally Friendly: easy to use and customers can feel confident when time to dispose of our packaging that it is made of sustainable materials that will biodegrade over time
  • The Insulation: the mineral fiber insulation is made of natural stone and a minimum of 40% recycled content; no fiberglass
  • Easy to ship and store: packaging arrives flat and can be stored flat until ready to use
  • Offered in three thicknesses: 1”, 1.5”, and 2”
  • The Corrugated Box: the box is a standard recyclable corrugated box and is accepted at most recycling centers
  • Requires Certification

Specifications

ETL Listed:
No
Product Type:
Plate
Size:
Petite
UL Listed:
No