Small Shipper Pre-assembled
Small Shipper Pre-assembled
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior insulation reduces product loss, extends shipping time, and allows for less coolant to be used
- Over 90 standard sizes, easy and inexpensive to customize
- Composed of a corrugated shipping box and a two-piece insulated pad set
- The Plastic: encased in a Blue Biodegradable plastic that will break down over a period of time when exposed to bacteria
- Environmentally Friendly: easy to use and customers can feel confident when time to dispose of our packaging that it is made of sustainable materials that will biodegrade over time
- The Insulation: the mineral fiber insulation is made of natural stone and a minimum of 40% recycled content; no fiberglass
- Easy to ship and store: packaging arrives flat and can be stored flat until ready to use
- Offered in three thicknesses: 1”, 1.5”, and 2”
- The Corrugated Box: the box is a standard recyclable corrugated box and is accepted at most recycling centers
Specifications
- ETL Listed:
- No
- Product Type:
- Plate
- Size:
- Small
- UL Listed:
- No