2 in. Tag

You last purchased this on
 
Ro Don Corporation

2 in. Tag

This product requires certification to purchase.
You last purchased this on
 
Ro Don Corporation

2 in. Tag

  • Fast #
  • Part #RSTREETVIEW
  • Item #7938213
  • Manufacturer Part #STREETVIEW
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Steel brackets are exceptionally durable, and are designed to provide quick and easy identification
  • Lasts year to year through all types of weather
  • Designed as a versatile, practical solution for municipalities
  • Easy bolt-on mounting
  • Black letters on white background
  • Up to five numbers or letters
  • Outdoor life expectancy - 15 to 20 years
  • Brother polyester laminated label
  • Label size: 2" x 1-1/2"
  • Requires Certification

Specifications

Coating:
Powder Coated
Color Finish Name:
Black, White
FM Approved:
No
Length:
2 in
Material:
Steel
NSF Certified:
No
Product Type:
Tag
UL Listed:
No
Width:
1-1/2 in